This item is Discontinued.

Panduit Fork Terminal, #10 Stud Size, Vinyl Insulated, Yellow, 50 PK PV10-10FX-L

Fork Terminal, #10 Stud Size, Vinyl Insulated, Yellow, 50 PK (Discontinued)

  • Mfr # PV10-10FX-L
  • Zoro # G0789308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-10FX-L
Zoro #
G0789308
UPC #
7498380432
Country of Origin
Mexico

Dimensions

Stud Size
#10
Overall Length
1.11 in
Tongue Width - Wire Connector
0.37 in

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Standards
UL Listed 587H E52164; CSA Certified LR31212
Connection Material
Tin-Plated Copper
Seam
Brazed
Wire Range
12 to 10 AWG
Max. Voltage
600V
Features
Expanded Entry
Terminal Type
Standard
Max. Temp.
221 Degrees F
Insulation Dia
0.25 in

Description

Fork Terminal,Vinyl,12-10AWG,No.10,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.