Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 100 PK

  • Mfr # PN18-6FN-C

  • Zoro # G0787591


product price: $78.59
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Nylon
Stud Size
#6
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-6FN-C
Zoro #
G0787591
UPC #
7498380877
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#6
Overall Length
0.78 in
Width
0.2"
Diameter
0.2"
Tongue Width
0.24 in

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Grip Sleeved
Features
Butted Seam, Insulated
Finish
Tin-Plated
Insulation Dia
0.145 in
Connector Plating
Tin
Barrel Type
Grip Sleeve

Description

Fork Terminal,Nylon,22-18AWG,No.6,Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.