Zoro Homepage

Fork Terminal, #8 Stud Size, 14 AWG, Nylon Insulated, Blue, 100 PK

  • Mfr # PN14-8FF-C

  • Zoro # G0422184


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Terminal Shape
Flanged Fork
Insulation Color
Blue
Minimum Wire Size
18 AWG
Insulation Type
Nylon
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-8FF-C
Zoro #
G0422184
UPC #
7498380608
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#8
Overall Length
0.86 in
Width
0.3"
Width (In.)
0.31 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Grip Sleeve Barrel Type; Flanged Fork; Brazed Seam
Finish
Tin-Plated
Connector Plating
Tin
Barrel Type
Grip Sleeve

Description

Flanged Fork Terminal, nylon insulated, 18 - 14 AWG, #8 stud size, standard package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.