
Grommet Edging, Slotted, 0.144"- 0.189"
Mfr # GEE189F-A-C
Zoro # G604860175
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Max. Panel Thickness
0.189
Min. Panel Thickness
0.144
Color
Natural
Length
100 ft
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEE189F-A-C
Zoro #
G604860175
UPC #
61305682287
Country of Origin
United States
Dimensions
Max. Panel Thickness
0.189
Min. Panel Thickness
0.144
Length
100 ft
Details
Color
Natural
Item
Slotted Grommet Edging
Material
Polyethylene
Temp. Range
122 Degrees F to -40 Degrees F
Description/Special Features
Flammability Rating of UL94-HB; Designed for irregular shaped or round panel holes; Abrasion Protection
Standards
RoHS Compliant
Description
The GEE189F-A-C Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging recommended for use on irregularly shaped and round panel holes. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.144"-0.1893.66 mm-4.8 mm) thick panels. Color Natural. 1 per pkg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.