Grommet Edging Strip, .085" Thick, PK100
Mfr # GE85-C
Zoro # G0767477
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
Key Features
Grommet Style
Slotted
Max. Panel Thickness
0.09 in
Width
0.18 in
Min. Panel Thickness
0.05 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE85-C
Zoro #
G0767477
UPC #
-
Country of Origin
Costa Rica
Dimensions
Max. Panel Thickness
0.09 in
Width
0.18 in
Min. Panel Thickness
0.05 in
Length
12 3/4 in
Length (Straight Wireway)
12 3/4 in
Depth
0.16 in
Details
Grommet Style
Slotted
Color
Natural
Item
Grommet Edging
Material
Nylon 6/6
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
149 Degrees F
Adhesive Lined
No
Standards
Military Standard MS21266, RoHS Compliant
Description
Grommet Edging, Grommet Style Slotted, Length 12 3/4 in, Max. Panel Thickness 0.09 in, Min. Panel Thickness 0.05 in, Color Natural, Material Nylon 6/6, Depth 0.16 in, Width 0.18 in, Adhesive Lined No, Max. Temp. Rating 149 Degrees F, Min. Temp. Rating -40 Degrees F, Standards Military Standard MS21266, RoHS Compliant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.