Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPQC12-1/0
Zoro #
G2997526
UPC #
074983098477
Country of Origin
Mexico
Dimensions
Wire Size - Grounding
6 AWG Solid to 1/0 AWG Stranded
Conductor Size
6 Solid to 1/0 Stranded
Grounding Wire Size
6 AWG SOL to 1/0 AWG STR
Overall Width
3 7/16 in
Overall Length
4 17/32 in
Overall Height
3 3/16 in
For Maximum Ground Conductor Wire Size
1/0 AWG STR
For Minimum Ground Conductor Wire Size
6 AWG SOL
Details
Item - Grounding Connector
Raised Floor Grounding Connector
Item
Raised Floor Grounding Connector
Type - Grounding Connector
Mechanical
Type
Access Floor
Material
Steel
Grounding Wires Connected To
1-1/4 in Round Raised Floor Pedestal
Standards
TIA-942 / TIA-607-B
Material - Grounding Connector
Zinc Plated Steel
Number of Wires - Grounding
1
Material of Construction
Steel Zinc Plated
Description/Special Features
1-1/4" Round
Torque
150 in-lb, 385 in-lb
Accessory Type
Ground Clamp
Description
Raised Floor Grounding Connector, Grounding Wire Size 6 AWG SOL to 1/0 AWG STR, Material Steel, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 1/0 AWG STR, For Minimum Ground Conductor Wire Size 6 AWG SOL, Grounding Wires Connected To 1 1/4 in Round Raised Floor Pedestal, Standards TIA-942 / TIA-607-B, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 3 3/16 in, Overall Length 4 17/32 in, Overall Width 3 7/16 in, Torque 150 in-lb, 385 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.