Zoro Homepage

Grounding Busbar, Copper

  • Mfr # GB2B0304TPI-1

  • Zoro # G8487577


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Telecom/Data Center
Height
1.3 in
Width
2 in
Depth
10 in
Grounding Bar Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB2B0304TPI-1
Zoro #
G8487577
UPC #
074983659265
Country of Origin
United States

Dimensions

Height
1.3 in
Width
2 in
Depth
10 in
Grounding Bar Width
2 in
Grounding Bar Holes and Size
(3) 3/8 in, (4) 1/4 in
Grounding Bar Thickness
1/4 in
Grounding Bar Length
10 in
Stud Hole Size (mm)
11.17
Overall Thickness (In.)
0.25
Stud Hole Size (In.)
0.44

Details

Item
Grounding Busbar Kit
For Use With
Telecom/Data Center
Description/Special Features
Busbar Pre-assembled with Brackets and Insulators
Standards
BICSI/TIA-607-C, cULus
Ground Wire Included
No
Includes
Panduit GB2B0304TPI-1 Grounding Busbar
Material
Copper
Application
Telecom/Data Center
Product Model
GB2B0304TPI-1
Environmentally Friendly
Yes
Additional Information
Made of high conductivity copper and tin-plated to inhibit corrosion

Description

Grounding Busbar, Material Copper, For Use With Telecom/Data Center, Grounding Bar Holes and Size (3) 3/8 in, (4) 1/4 in, Grounding Bar Length 10 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 2 in, Ground Wire Included No, Includes Panduit GB2B0304TPI-1 Grounding Busbar, Standards BICSI/TIA-607-C, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.