
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GPC2-4-X
Zoro #
G0767702
UPC #
7498366359
Country of Origin
United States
Dimensions
Minimum Compatible Conductor Size
10 AWG
Maximum Compatible Pipe Diameter
4in
Maximum Compatible Conductor Size
2 AWG
Minimum Compatible Pipe Diameter
1.25in
Details
Item
Grounding Clamp
Application
Utility/Ground Grid
Material
Bronze
Standards Met
cULus listed to UL467
Finish/Coating
Zinc-Plated
Description
Grounding Clamp,Water Pipe,10-2 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.