Zoro Homepage

Grounding Connector, Copper, 1 in. L

  • Mfr # GCE250-1/0-Q

  • Zoro # G513118497


product price: $52.15
/ea

Key Features

Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
1/2 in to 5/8 in Ground Rod, 3/8 in to 1/2 in Rebar
Standards
CSA Certified 22.2, IEEE 837, UL 467
Description/Special Features
Suitable for Direct Burial in Earth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCE250-1/0-Q
Zoro #
G513118497
UPC #
613056854512
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Grounding Wire Size
1/0 AWG Stranded (Tap), 250 kcmil, 4/0 to 6 AWG (Stranded), 6 AWG (Solid)
Overall Height
2 3/16 in
Overall Width
1 1/16 in
For Rod Dia.
1/2 in, 5/8 in
For Minimum Ground Conductor Wire Size
250 kcmil, 6 AWG (Solid), 6 AWG (Stranded)

Details

Item
Grounding Connector
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
1/2 in to 5/8 in Ground Rod, 3/8 in to 1/2 in Rebar
Standards
CSA Certified 22.2, IEEE 837, UL 467
Description/Special Features
Suitable for Direct Burial in Earth
For Use With
Copper Cable, Ground Rods, Rebar
Accessory Type
Grounding Connector

Description

Grounding Connector, Grounding Wire Size 1/0 AWG Stranded (Tap), 250 kcmil, 4/0 to 6 AWG (Stranded), 6 AWG (Solid), Material Copper, Description/Special Features Suitable for Direct Burial in Earth, For Minimum Ground Conductor Wire Size 250 kcmil, 6 AWG (Solid), 6 AWG (Stranded), For Use With Copper Cable, Ground Rods, Rebar, Grounding Wires Connected To 1/2 in to 5/8 in Ground Rod, 3/8 in to 1/2 in Rebar, Standards CSA Certified 22.2, IEEE 837, UL 467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.