Heat Shrink End Cap, Thick Wall, 3:1 I.D. Shrink Ratio, Black, 3.12 in, 10 PK

  • Mfr # HSECFR0.8-XY

  • Zoro # G2765807


product price:  $95.29
/pk 10, $9.53/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Cross-Linked Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSECFR0.8-XY
Zoro #
G2765807
UPC #
7498310704
Country of Origin
Canada

Dimensions

Length
3.12 in
Use with Wire Size
6 to 2 AWG
Nominal Recovered Wall Thickness (In.)
0.09
Nominal Recovered Wall Thickness (mm)
2.3

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
Wet Applications. Applications Include Insulating and Protecting Wires and Cables
Resistance Properties
Flame Retardant
Flammability Rating
V-0
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thick Adhesive End Cap, .8"(20mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.