Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 1/4 in, 500 PK

  • Mfr # H200X025H1T-B

  • Zoro # G2794918


product price:  $1,277.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
1/4 in
Use with Wire Size
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X025H1T-B
Zoro #
G2794918
UPC #
7498352558
Country of Origin
United States

Dimensions

Length
1/4 in
Use with Wire Size
22 to 18 AWG
Width
2 in
Height
0.25 in
Overall Width (In.)
2
Overall Width (mm)
50.8
Overall Height (mm)
6.4
Overall Height (In.)
0.25
Use With Wire Size
22 to 18 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.13 in
Number of Labels
2500
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Sides
1
Number of Labels per Row
1
Label Application
Cable & Wire Marking
Printer Type
Thermal Transfer
Flammability Rating
VW-1
Resistance Properties
Military Grade
Product Class
Signs, Labels & Identification

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.