Shop PANDUIT
See all product information
Create Account
Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.44 in
- Mfr # H000X044H1C
- Zoro # G0767827
product price:Â
$
70.99
/ea
Sold in multiples of 10 for $709.90
Key Features
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.44 in
Use with Wire Size
16 to 10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H000X044H1C
- Zoro #
- G0767827
- UPC #
- -
- Country of Origin
- Costa Rica
- Item
- Heat Shrink Label
- Shrink Ratio
- 3:1
- Material
- Polyolefin
- Color
- White
- Temp. Range
- -67° to 275°F
- Min. Shrink Temp.
- 194°F
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
Description
Heat Shrink Label Cassette,6ftx0.44 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.