Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.093 in I.D. Before Shrinking, Clear, 48 in, 25 PK

  • Mfr # HSTTK09-48-Q

  • Zoro # G2791016


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
PVDF
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTTK09-48-Q
Zoro #
G2791016
UPC #
7498336982
Country of Origin
Korea, Republic of

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (mm)
0.3
Nominal Recovered Wall Thickness (In.)
0.01

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.046 in
Material
PVDF
Color
Clear
Temp. Range
-67° to 347°F
Min. Shrink Temp.
275°F
Shrink Tubing I.D. Before Shrinking
0.093 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin Kynar* .09"(2.4mm) Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.