
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3/4 in I.D. Before Shrinking, Black, 100 ft
Mfr # HSTTV75-C
Zoro # G0770207
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Cross-Linked Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSTTV75-C
Zoro #
G0770207
UPC #
7498374729
Country of Origin
Korea, Republic of
Dimensions
Length
100 ft
Nominal Recovered Wall Thickness (In.)
0.03
Nominal Recovered Wall Thickness (mm)
0.8
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.