Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Green, Yellow, 48 in, 25 PK

  • Mfr # HSTT12-48-Q45

  • Zoro # G1150473


product price:  $113.99
/pk 25, $4.56/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSTT12-48-Q45
Zoro #
G1150473
UPC #
74983520596
Country of Origin
Germany

Dimensions

Length
48 in
Nominal Recovered Wall Thickness (In.)
0.02
Nominal Recovered Wall Thickness (mm)
0.5

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
Color
Green, Yellow
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Application
For Dry Locations
Product Class
Wire Routing, Management & Protection

Description

Heat Shrink Thin,.12 In.dia.,Yl/gr,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.