Zoro Homepage

Adhesive Lined Heat Shrink Tube, Thick Wall, 3:1 I.D. Shrink Ratio, Black, 6 in, 10 PK

  • Mfr # HST0.8-6-XY

  • Zoro # G0414843


product price: $91.69
/pk 10, $9.17/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Cross-Linked Polyolefin
Use with Wire Size
8 to 1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST0.8-6-XY
Zoro #
G0414843
UPC #
7498310725
Country of Origin
Canada

Dimensions

Length
6 in
Use with Wire Size
8 to 1 AWG
Nominal Recovered Wall Thickness (mm)
2.3
Nominal Recovered Wall Thickness (In.)
0.09

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
248°F
Shrink Tubing I.D. Before Shrinking
3/4 in
Application
For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Resistance Properties
Outer wall is flame retardant; Suitable for wet locations; Suitable for outdoor, direct sunlight applications
Product Class
Wire Routing, Management & Protection

Description

Heatshrinkthkadh,.4 In.id,.8/6 In.,Bl,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.