Zoro Homepage

Horizontal Single-Sided Manager, Black

  • Mfr # WMPF1E

  • Zoro # G616119124


product price: $68.45
/ea

Key Features

For Use With
19 inch Racks, Indoor Applications
Includes
Dual-Hinging Covers
Overall Width
19 in
Color
Black
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMPF1E
Zoro #
G616119124
UPC #
074983377978
Country of Origin
Multiple

Dimensions

Overall Width
19 in
Overall Height
3 1/2 in
Overall Depth
3 3/4 in

Details

For Use With
19 inch Racks, Indoor Applications
Includes
Dual-Hinging Covers
Item
Horizontal Single-Sided Manager
Color
Black
Material
Plastic
Rack Units
2
Standards
EIA
Includes Mounting Hardware
Yes
Product Type
Single-Sided Manager
Number of Sides
Single Side
Orientation
Horizontal

Description

Horizontal Single-Sided Manager, Color Black, For Use With Indoor Applications, Includes Dual-Hinging Covers, Material Plastic, Rack Units 2, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Overall Depth 3 3/4 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.