Shop PANDUIT
See all product information
Create Account
Horizontal Tee, 2 in, Yellow
- Mfr # FT2X2LYL
- Zoro # G816591935
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
ABS, Polycarbonate
Overall Height
2 in
Compatible with Product Type
FiberRunner Series Fiber Routing Systems
Standards
UL Listed
Overall Width
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT2X2LYL
- Zoro #
- G816591935
- UPC #
- 613056768451
- Country of Origin
- United States
- Material
- ABS, Polycarbonate
- Compatible with Product Type
- FiberRunner Series Fiber Routing Systems
- Standards
- UL Listed
- Item
- Horizontal Tee
- Color
- Yellow
- Mounting Style
- Snap-In
- Series
- Fiberrunner(R)
- Includes
- Hinged Door
- Shell Material
- ABS, Polycarbonate
- Wire Color
- Yellow
- Traction Material
- ABS, Polycarbonate
Dimensions
- Overall Height
- 2 in
- Overall Width
- 12 1/4 in
- Mounting Hole Diameter
- 1/4 in
- For Raceway Height
- 2 in
- For Raceway Width
- 2 in
- Bend Radius
- 2 in
- Overall Length
- 7 1/4 in
- For Raceway Width x Height
- 2 in x 2 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Horizontal Tee, Series Fiberrunner(R), For Raceway Height 2 in, For Raceway Width 2 in, For Raceway Width x Height 2 in x 2 in, Material ABS, Polycarbonate, Color Yellow, Mounting Style Snap-In, Bend Radius 2 in, Compatible with Product Type FiberRunner Series Fiber Routing Systems, Includes Hinged Door, Mounting Hole Diameter 1/4 in, Overall Height 2 in, Overall Length 7 1/4 in, Overall Width 12 1/4 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.