Shop All Cable Ties
Panduit
Industrial, Lithium Ion Battery Operated
Mfr # PBTMT/E
Zoro # G2766699
Free Shipping & Returns
$2,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.33 in
- Color Black
- Width 3.17 in
- Application For Stainless Steel Cable Ties and Banding
- Height 7.63 in
Product Information
- Brand Panduit
- MFR # PBTMT/E
- Zoro # G2766699
- UPC # 7498319839
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 10.33 in |
Width | 3.17 in |
Height | 7.63 in |
Overall Length | 10.33 in |
Minimum Compatible Strap Width (mm) | 7.9 |
Overall Width (In.) | 3.17 |
Overall Length (mm) | 262.4 |
Overall Height (mm) | 193.7 |
Overall Height (In.) | 7.63 |
Overall Width (mm) | 80.5 |
Minimum Compatible Strap Width (In.) | 0.312 |
Maximum Compatible Strap Width (mm) | 15.9 |
Overall Length (In.) | 10.33 |
Maximum Compatible Strap Width (In.) | 0.625 |
Details
Description
Power MLT Tool CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Grille Panel, 12.00x12.00x12.00, Gray, Steel (105G19)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- Panduit Cable Ties