Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Corner, Off White, PVC, Elbows

  • Mfr # T45ICIW

  • Zoro # G1985566


product price: $11.39
/ea

Key Features

Fittings Sub-Category
Elbows
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45ICIW
Zoro #
G1985566
UPC #
074983773114
Country of Origin
United States

Dimensions

Height
2.63 in
Length
2.72 in
Width
2.9 in
Length (Straight Wireway)
2.72 in
Raceway Height
1 1/4 in
For Raceway Width
2 1/2 in
Raceway Width
2 1/2 in
For Raceway Width x Height
2 3/8 in x 1 1/4 in
For Raceway Height
1 1/4 in
Length (In.)
2.72
Overall Width
2 1/2 in
Overall Height
2 1/2 in
Overall Length
3 in
Width (In.)
2.9
Height (In.)
2.63
Bend Radius
1 in
Overall Width (In.)
2.5
Overall Length (ft.)
0.24
Overall Height (In.)
2.38
Overall Length (m)
0.1
Overall Height (mm)
60.4
Overall Width (mm)
63.5

Details

Item
Inside Corner
Fittings Sub-Category
Elbows
Color
Off White
Raceway Type
Low Voltage
For Use With
3000 Raceway
Material
PVC
Mounting
Snap On
Standards
CE Compliant, UL Listed, UL 5A
Compatible with Product Type
T45 Raceways
Series
T-45
Includes
(1) Inside Corner
Mounting Style
Screw On
Connector Type
T45
Material of Construction
PVC
Fitting Type
Inside Corner
Mount Method
Screw-On
Product Type
Channel
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.
Certifications & Standards
</li> </ul>UL5A</li><li>CE</li></ul>
Environmentally Friendly
Yes
Product Line
Pan-Way
Product Color
Off White
Cable Manager Type
Angle Fitting
Product Name
Pan-Way T-45 Inside Corner Fitting
Sub Brand
Pan-Way®
Standards Met
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129

Description

Inside Corner, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Screw On, Bend Radius 1 in, Compatible with Product Type T45 Raceways, Includes (1) Inside Corner, Overall Height 2 1/2 in, Overall Length 3 in, Overall Width 2 1/2 in, Standards CE Compliant, UL Listed, UL 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.