Zoro Homepage

Insul Ferrules Mini-Reel, single wire, Turquoise, FSD74-8-K, PK 1000

  • Mfr # FSD74-8-K

  • Zoro # G2858724


product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Wire Range
22 AWG
Overall Length
0.57 in
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14
Inside Dia.
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD74-8-K
Zoro #
G2858724
UPC #
7498333337
Country of Origin
Germany

Dimensions

Overall Length
0.57 in
Inside Dia.
0.03 in
Length
0.5"
Outside Diameter Inches
0.05 in

Details

Item
Covered Single Wire Ferrule
Wire Range
22 AWG
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14
Color
Turquoise
Finish
Tin-Plated
Material
Copper
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Product Color
Turquoise
Product Material
Copper, Polypropylene
Material Details
Copper - Base, Polypropylene - Insulation
Product Class
Wire Termination
Min Operating Temperature
-51 degrees Celsius
Max Operating Temperature
105 degrees Celsius

Description

Insulated Ferrules on Mini-Reel, single wire, Turquoise Sleeve, #22 AWG (0.34mm2) Wire Size, 0.31 (8.0mm) Pin Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.