Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJ688TPBU
Zoro #
G2809834
UPC #
074983992812
Country of Origin
United States
Dimensions
Width
0.624 in
Depth
1.432 in
Height
0.712 in
Overall Width
5/8 in
Overall Height
3/4 in
Overall Width (In.)
0.63
Overall Height (In.)
0.71
Overall Depth (In.)
1.43
Overall Length (In.)
1.43
Overall Depth (mm)
36.3
Overall Length (mm)
36.3
Overall Width (mm)
16
Overall Height (mm)
18
Overall Depth
1 3/8 in
Description
Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Blue, RCA Insulator Color Blue, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.