This item is Discontinued.

Panduit Jack, Mini Com, Cat 6, White CJ688TPWH

Jack, Mini Com, Cat 6, White (Discontinued)

  • Mfr # CJ688TPWH
  • Zoro # G0967504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ688TPWH
Zoro #
G0967504
UPC #
074983992713
Country of Origin
United States

Dimensions

Height
0.712 in
Width
0.624 in
Depth
1.432 in
Overall Width
5/8 in
Overall Height
3/4 in
Overall Width (In.)
0.63
Overall Height (In.)
0.71
Overall Length (In.)
1.43
Overall Depth (In.)
1.43
Overall Length (mm)
36.3
Overall Height (mm)
18
Overall Depth (mm)
36.3
Overall Width (mm)
16
Overall Depth
1 3/8 in

Details

Item
Modular Jack
Series
Mini Com
Cable Type
CAT6
Material
Plastic
Color
White
For Use With
Mini-Com Faceplate and Panels
Number of Ports
1
Termination Type
Tool-Less
Standards
ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043
Connector Type
Jack Module - Standard
Wiring Scheme
T568A/T568B
Product Type
Network Connector
Resistance Properties
Flame/Fire Resistant
Performance Level
Category 6
Maximum Storage Temperature (°C)
70
Module Type
Mini-Com®
Body Material
ABS
Termination Style
TP Style
Minimum Operating Temperature (°C)
-10
Shield Type
Unshielded (UTP)
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Operating Temperature (°C)
65
Contact Material
Plated Phosphor Bronze
Minimum Storage Temperature (°C)
-40
Product Color
White
Certifications & Standards
</li> </ul>TIA/EIA-568-B.2-1</li><li>IEC 60603</li><li>FCC</li><li>ETL</li></ul>
Product Line
Mini-Com
Product Model
CJ688TPWH
Product Name
Mini-Com CJ688TPWH Cat.6 Module Jack
Connector Details
1 x RJ-45 Network Female
Maximum Operating Temperature (°F)
149
Sub Brand
Pan-Net®
Minimum Operating Temperature (°F)
14
Maximum Storage Temperature (°F)
158
Minimum Storage Temperature (°F)
-40
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6
RCA Insulator Color
White

Description

Modular Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color White, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Resistance Properties Flame/Fire Resistant, Standards ANSI/TIA-568.2-D, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt Type 3 and Type 4, ISO 11801, RoHS Compliant, UL 1863, UL 2043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.