Zoro Homepage

Jack Module, 18.29 mm H, Off-White

  • Mfr # CJ6X88TGIW

  • Zoro # G216114284


product price: $24.65
/ea

Key Features

Number of Ports
1
Termination Type
Tool-Less
Color
Off-White
Compatible Wire Material
Copper
Overall Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ6X88TGIW
Zoro #
G216114284
UPC #
074983636198
Country of Origin
United States

Dimensions

Overall Depth
5/8 in
Overall Width
1 1/2 in
Overall Height
3/4 in

Details

Number of Ports
1
Item
Jack Module
Termination Type
Tool-Less
Color
Off-White
Compatible Wire Material
Copper
Compatible Connector Type
RJ45
Compatible Cable Performance Category
6A
Standards
cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant
Resistance Properties
Heat Resistant

Description

Jack Module, Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Off-White, Compatible Wire Material Copper, Number of Ports 1, Overall Depth 5/8 in, Overall Height 3/4 in, Overall Width 1 1/2 in, Resistance Properties Heat Resistant, Standards cULus Compliance, IEC Compliance, PoE and PoH Compliance, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.