Zoro Homepage

LAMA1/0-14-L Tin-Plated Aluminum Mec

  • Mfr # LAMA1/0-14-L

  • Zoro # G113172899


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Maximum Wire Size
1/0 AWG
Contact Finish
Tin-Plated
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAMA1/0-14-L
Zoro #
G113172899
UPC #
613056878464
Country of Origin
India

Dimensions

For Maximum Wire Size
1/0 AWG

Details

Contact Finish
Tin-Plated
Body Material
Aluminum
Maximum Operating Temperature
90 Degrees C
Number of Holes
1
Standards
cULus

Description

LAMA1/0-14-L Tin-Plated Aluminum Mec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.