Laser Printable, Turn-Tell, Polymer, 1.00" W, R100X400X1J, PK 1000

  • Mfr # R100X400X1J

  • Zoro # G2776395


product price:  $859.99
/pk 1000, $0.86/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polymer
Overall Width (In.)
1in
Compatible Wire Gauge (AWG)
2-1 Awg
Overall Length (In.)
4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R100X400X1J
Zoro #
G2776395
UPC #
7498379915
Country of Origin
United States

Dimensions

Overall Width (In.)
1in
Overall Length (In.)
4in
Maximum Cable Diameter (In.)
0.95
Print-On Area Height (In.)
1in
Minimum Cable Diameter (In.)
0.39in

Details

Item
Turn-Tell Label
Color
White
Material
Polymer
Compatible Wire Gauge (AWG)
2-1 Awg
Minimum Operating Temperature (°F)
-65°F
Label Application
Cable & Wire Marking
Printer Type
Laser/Inkjet
Maximum Operating Temperature (°F)
225°F
Number of Labels
1000

Description

Laser Printable, Turn-Tell, Polymer, 1.00" W x 4.00" H, 1.00" POA, Clear/White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.