Zoro Homepage

Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK

  • Mfr # OCF3WH-E

  • Zoro # G504859781


product price: $31.25
/pk 20, $1.56/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
PVC
Height
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCF3WH-E
Zoro #
G504859781
UPC #
7498358794
Country of Origin
Costa Rica

Dimensions

Height
0.44 in
Width
1.05 in
Overall Height
0.44
Overall Length
1.05 in
Overall Width
1.05
Overall Length (mm)
26.7
Overall Width (In.)
1.05
Overall Height (In.)
0.44
Overall Height (mm)
11.2
Overall Width (mm)
26.7
Overall Length (In.)
1.05

Details

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
PVC
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Mounting
Snap-On
Application
Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
Product Type
Low Voltage Fittings
Fitting Type
Outside Corner
Mount Method
Snap-On
Product Class
Single Channel Raceway

Description

The outside corner fitting is a surface raceway fitting designed to transition your raceway around an outside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.