Zoro Homepage

Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK

  • Mfr # RAF3WH-E

  • Zoro # G004858918


product price: $32.69
/pk 20, $1.63/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
PVC
Mounting
Snap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAF3WH-E
Zoro #
G004858918
UPC #
7498358798
Country of Origin
Costa Rica

Dimensions

Width
1.82 in
Height
0.44 in
Overall Length
1.82 in
Overall Width
1.82
Overall Height
0.44
Overall Width (mm)
46.2
Overall Length (In.)
1.82
Overall Length (mm)
46.2
Overall Height (mm)
11.2
Overall Height (In.)
0.44
Overall Width (In.)
1.82

Details

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
PVC
Mounting
Snap-On
Standards
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Product Type
Low Voltage Fittings
Mount Method
Snap-On
Fitting Type
Right Angle
Product Class
Surface Raceway Systems

Description

The right angle fitting is a surface raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LD3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.