Zoro Homepage

Lug Compression Connector, 1/0 AWG Max, Standard Barrel, Copper, Pink

  • Mfr # LCA1/0-38-X

  • Zoro # G0771272


product price: $7.95
/ea

Key Features

Cable Size
1/0 AWG
Connector Type
Standard Barrel
Width
0.76"
Material
Copper
Length
2.08"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1/0-38-X
Zoro #
G0771272
UPC #
7498390026
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.76"
Length
2.08"
Overall Length
2.08 in
Wire Strip Length (In.)
1
Inside Diameter (In.)
0.39
Outer Diameter (mm)
0.2
Tongue Width (In.)
0.76
Stud Hole Size (In.)
44993
Tongue Width (mm)
19.3
Tongue Thickness (In.)
0.12
Barrel Length (In.)
0.94
Overall Length (mm)
52.8
Overall Length (In.)
2.08
Copper Code Conductor Size (AWG)
36526
Inside Diameter (mm)
9.9
Tongue Thickness (mm)
3
Stud Hole Size (mm)
9.5
Wire Strip Length (mm)
25.4
Outer Diameter (In.)
0.52
Barrel Length (mm)
23.9
Barrel Size
Standard
Tongue Width
0.76 in
For Wire Size
1/0 AWG

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Pink
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Material
Tin
Connection Type
1 x Terminal
Features
Angled Connector, Corrosion Resistant
Lug Type
1 Stud Hole Lug
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
T & B Die Index Number
12
Finish/Coating
Tin-Plated
Panduit Die Index Number
P42
Tongue Type
Standard
Tongue Angle
Straight
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Burndy Die Index Number
12
Connector Plating
Tin
Product Material
Copper
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.