Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 1/0 AWG Max, Standard Barrel, Copper, Pink

  • Mfr # LCA1/0-38F-X

  • Zoro # G0771220


product price: $10.20
/ea

Key Features

Cable Size
1/0 AWG
Connector Type
Standard Barrel
Width
0.76"
Material
Copper
Length
1.58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA1/0-38F-X
Zoro #
G0771220
UPC #
7498356470
Country of Origin
Mexico

Dimensions

Cable Size
1/0 AWG
Width
0.76"
Length
1.58"
Overall Length
1.58 in
Stud Hole Size (In.)
44993
Tongue Width (mm)
19.3
Tongue Thickness (mm)
3
Tongue Width (In.)
0.76
Overall Length (mm)
40.1
Copper Code Conductor Size (AWG)
36526
Wire Strip Length (mm)
25.4
Barrel Length (In.)
0.94
Wire Strip Length (In.)
1
Tongue Thickness (In.)
0.12
Barrel Length (mm)
23.9
Stud Hole Size (mm)
9.5
Overall Length (In.)
1.58
For Wire Size
1/0 AWG
Barrel Size
Standard
Tongue Width
0.76 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Pink
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
90° Angled Connector, Corrosion Resistant
Maximum Voltage (kV)
35
Tongue Type
Standard
Burndy Die Index Number
12
Panduit Die Index Number
P42
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Base Material
Copper
Tongue Angle
90 Degrees Angled
Product Type
Copper Compression Connectors - Lugs
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,1/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.