Zoro Homepage

Lug Compression Connector, 2/0 AWG Max, 1 to 2 in Stud, Standard Barrel, Copper, Black

  • Mfr # LCA2/0-12-X

  • Zoro # G0771403


product price: $8.59
/ea

Key Features

Cable Size
2/0 AWG
Connector Type
Standard Barrel
Width
0.85"
Material
Copper
Length
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA2/0-12-X
Zoro #
G0771403
UPC #
7498390031
Country of Origin
Mexico

Dimensions

Cable Size
2/0 AWG
Width
0.85"
Length
2.4"
Overall Length
2.4 in
Wire Strip Length (In.)
42370
Outer Diameter (mm)
14.73
Barrel Length (In.)
0.98
Inside Diameter (mm)
11.43
Copper Code Conductor Size (AWG)
36557
Tongue Width (In.)
0.85
Tongue Thickness (In.)
0.13
Tongue Width (mm)
21.6
Stud Hole Size (mm)
12.7
Tongue Thickness (mm)
3.3
Inside Diameter (In.)
0.45
Wire Strip Length (mm)
27
Stud Hole Size (In.)
1 to 2
Barrel Length (mm)
24.9
Outer Diameter (In.)
0.58
Overall Length (mm)
60.7
Overall Length (In.)
2.39
Tongue Width
0.85 in
For Stud Size
1 to 2 in
For Wire Size
2/0 AWG
Barrel Size
Standard

Description

Lug Compression Connector,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.