Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 3/0 AWG Max, Standard Barrel, Copper, Orange

  • Mfr # LCA3/0-38-X

  • Zoro # G0771972


product price: $9.99
/ea

Key Features

Cable Size
3/0 AWG
Connector Type
Standard Barrel
Width
0.96"
Material
Copper
Length
2.34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA3/0-38-X
Zoro #
G0771972
UPC #
7498390035
Country of Origin
Mexico

Dimensions

Cable Size
3/0 AWG
Width
0.96"
Length
2.34"
Overall Length
2.34 in
Overall Length (In.)
2.34
Tongue Width (In.)
0.96
Inside Diameter (mm)
12.95
Overall Length (mm)
59.4
Barrel Length (In.)
1.14
Stud Hole Size (In.)
44993
Tongue Thickness (mm)
3.3
Wire Strip Length (In.)
42372
Copper Code Conductor Size (AWG)
36586
Tongue Thickness (In.)
0.13
Outer Diameter (In.)
0.64
Inside Diameter (In.)
0.51
Tongue Width (mm)
24.4
Outer Diameter (mm)
16.25
Barrel Length (mm)
29
Wire Strip Length (mm)
30.2
Stud Hole Size (mm)
9.5
For Wire Size
3/0 AWG
Barrel Size
Standard
Tongue Width
0.96 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Orange
Item
Lug Compression Connector
Die Code
14
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Burndy Die Index Number
14
Tongue Angle
Straight
Panduit Die Index Number
P50
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
T & B Die Index Number
14
Base Material
Copper
Lug Type
1 Stud Hole Lug
Product Type
Copper Compression Connectors - Lugs
Tongue Type
Standard
Maximum Voltage (kV)
35
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,3/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.