Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 4 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCA4-38-L

  • Zoro # G0772088


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Connector Type
Standard Barrel
Width
0.62"
Material
Copper
Length
1.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA4-38-L
Zoro #
G0772088
UPC #
7498390013
Country of Origin
Mexico

Dimensions

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Width
0.62"
Length
1.85"
Overall Length
1.85 in
Barrel Length (In.)
0.81
Wire Strip Length (In.)
45115
Tongue Thickness (mm)
1.8
Outer Diameter (mm)
9.65
Copper Code Conductor Size (AWG)
4
Tongue Thickness (In.)
0.07
Overall Length (mm)
47
Inside Diameter (mm)
7.11
Stud Hole Size (In.)
44993
Tongue Width (In.)
0.62
Inside Diameter (In.)
0.28
Wire Strip Length (mm)
22.2
Overall Length (In.)
1.85
Barrel Length (mm)
20.6
Outer Diameter (In.)
0.38
Stud Hole Size (mm)
9.5
Tongue Width (mm)
15.7
Tongue Width
0.62 in
For Wire Size
4 AWG
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Gray
Item
Lug Compression Connector
Die Code
8
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Maximum Voltage (kV)
35
Burndy Die Index Number
8
UL Temperature Rating (°C)
90
Base Material
Copper
Lug Type
1 Stud Hole Lug
Tongue Type
Standard
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
T & B Die Index Number
8
Panduit Die Index Number
P29
Finish/Coating
Tin-Plated
Connector Details
1 x Terminal
Product Name
Terminal Connector
Product Material
Copper
Connector Plating
Tin
Product Class
Mechanical & Compression Lugs & Splices
For Conductor Material
Copper

Description

Lug Compression Connector,4-3 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.