Zoro Homepage

Two-Hole Compression Lug, 4/0 AWG Max, Long Barrel, Copper, Purple

  • Mfr # LCC4/0-38-X

  • Zoro # G0775813


product price: $20.49
/ea

Key Features

Cable Size
4/0 AWG
Connector Type
Long Barrel
Width
1.06"
Material
Copper
Length
4.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCC4/0-38-X
Zoro #
G0775813
UPC #
7498338286
Country of Origin
Mexico

Dimensions

Cable Size
4/0 AWG
Width
1.06"
Length
4.74"
Overall Length
4.74 in
Overall Length (mm)
120.4
Overall Length (In.)
4.74
Tongue Thickness (In.)
0.14
Barrel Length (In.)
1.56
Stud Hole Size (In.)
44993
Barrel Length (mm)
39.6
Wire Strip Length (In.)
1.63
Tongue Width (mm)
26.9
Copper Code Conductor Size (AWG)
36617
Wire Strip Length (mm)
41.3
Tongue Thickness (mm)
3.6
Stud Hole Size (mm)
9.5
Tongue Width (In.)
1.06
Barrel Size
Long
For Wire Size
4/0 AWG
Tongue Width
1.06 in

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Purple
Item
Two-Hole Compression Lug
Die Code
15
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant
Panduit Die Index Number
P54
Finish/Coating
Tin-Plated
UL Temperature Rating (°C)
90
Stud Hole Spacing (In.)
1.75
Burndy Die Index Number
15
Tongue Type
Standard
Base Material
Copper
Product Type
Copper Compression Connectors - Lugs
Stud Hole Spacing (mm)
44.5
Maximum Voltage (kV)
35
Product Material
Copper
Connector Details
1 x Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.