Zoro Homepage

Lug Compression Connector, 4/0 AWG Max, 1 to 2 in Stud, Long Barrel, Copper, Purple

  • Mfr # LCB4/0-12-X

  • Zoro # G0774678


product price: $13.69
/ea

Key Features

Cable Size
4/0 AWG
Connector Type
Long Barrel
Width
1.06"
Material
Copper
Length
3.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB4/0-12-X
Zoro #
G0774678
UPC #
7498390140
Country of Origin
Mexico

Dimensions

Cable Size
4/0 AWG
Width
1.06"
Length
3.22"
Overall Length
3.22 in
Stud Hole Size (mm)
12.7
Wire Strip Length (In.)
39452
Overall Length (mm)
81.8
Barrel Length (mm)
39.6
Inside Diameter (mm)
14.47
Inside Diameter (In.)
0.57
Outer Diameter (mm)
18.03
Outer Diameter (In.)
0.71
Tongue Thickness (In.)
0.14
Tongue Thickness (mm)
3.6
Barrel Length (In.)
1.56
Stud Hole Size (In.)
1 to 2
Overall Length (In.)
3.22
Wire Strip Length (mm)
41.2
Copper Code Conductor Size (AWG)
36617
Tongue Width (mm)
26.9
Tongue Width (In.)
1.06
Barrel Size
Long
For Stud Size
1 to 2 in
Tongue Width
1.06 in
For Wire Size
4/0 AWG

Details

Connector Type
Long Barrel
Material
Copper
Color Code
Purple
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
15
Features
Corrosion Resistant, Angled Connector
Connection Type
1 x Terminal
Connection Material
Tin
T & B Die Index Number
15
Burndy Die Index Number
15
Tongue Angle
Straight
Panduit Die Index Number
P54
Maximum Voltage (kV)
35
Tongue Type
Standard
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Base Material
Copper
Product Type
Copper Compression Connectors - Lugs
Lug Type
1 Stud Hole Lug
Connector Details
1 x Terminal
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Mechanical & Compression Lugs & Splices
For Conductor Material
Copper

Description

Lug Compression Connector,4/0 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.