Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 500 kcmil Max, 1 to 2 in Stud, Standard Barrel, Copper, Pink

  • Mfr # LCAX500-12-6

  • Zoro # G0774230


product price: $42.65
/ea

Key Features

Cable Size
500 kcmil
Connector Type
Standard Barrel
Width
1.89"
Material
Copper
Length
3.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX500-12-6
Zoro #
G0774230
UPC #
7498343603
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Width
1.89"
Length
3.64"
Overall Length
3.64 in
Overall Length (In.)
3.64
Outer Diameter (mm)
33.02
Stud Hole Size (In.)
1 to 2
Outer Diameter (In.)
1.3
Class M Copper Flex Conductor Size (kcmil)
500
Inside Diameter (mm)
26.16
Overall Length (mm)
92.5
Barrel Length (mm)
37.6
Stud Hole Size (mm)
12.7
Wire Strip Length (mm)
39.6
Inside Diameter (In.)
1.03
Class K Copper Flex Conductor Size (kcmil)
500
Barrel Length (In.)
1.48
Class H Copper Flex Conductor Size (kcmil)
500
Wire Strip Length (In.)
42378
Tongue Thickness (mm)
6.6
DLO Copper Flex Conductor Size (kcmil)
535.3
Tongue Thickness (In.)
0.26
Class I Copper Flex Conductor Size (kcmil)
500
Tongue Width (In.)
1.89
Tongue Width (mm)
48
Class G Copper Flex Conductor Size (kcmil)
500
For Wire Size
500 kcmil
Tongue Width
1.89 in
For Stud Size
1 to 2 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Pink
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Type
1 x Terminal
Connection Material
Tin
Features
Angled Connector, Corrosion Resistant
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Burndy Die Index Number
L99
UL Temperature Rating (°C)
90
Lug Type
1 Stud Hole Lug
Tongue Angle
Straight
T & B Die Index Number
L99
Panduit Die Index Number
P99
Maximum Voltage (kV)
35
Tongue Type
Standard
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper
Connector Details
1 x Terminal
Product Class
Wire Termination
For Conductor Material
Copper

Description

Lug Compression Connector,500 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.