Zoro Homepage

Lug Compression Connector, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCA6-38-L

  • Zoro # G0772191


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.62"
Material
Copper
Length
1.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA6-38-L
Zoro #
G0772191
UPC #
74983900084
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.62"
Length
1.83"
Overall Length
1.83 in
Stud Hole Size (mm)
9.5
Barrel Length (mm)
20.57
Tongue Thickness (In.)
0.06
Wire Strip Length (mm)
22.2
Inside Diameter (In.)
0.22
Outer Diameter (In.)
0.31
Wire Strip Length (In.)
45115
Barrel Length (In.)
0.81
Tongue Width (mm)
15.7
Tongue Width (In.)
0.62
Tongue Thickness (mm)
1.5
Outer Diameter (mm)
7.87
Copper Code Conductor Size (AWG)
6
Stud Hole Size (In.)
44993
Inside Diameter (mm)
5.58
Overall Length (In.)
1.83
Overall Length (mm)
46.5
For Wire Size
6 AWG
Tongue Width
0.62 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
7
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Base Material
Copper
Lug Type
1 Stud Hole Lug
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Panduit Die Index Number
P24
Tongue Type
Standard
Burndy Die Index Number
7
T & B Die Index Number
7
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.6 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.