Lugs, 50PK
- Mfr # LCC4-38DW-L
- Zoro # G322984719
product price:Â
$
379.99
/pk of 50, $7.60/ea
Free Shipping & Returns
Key Features
Barrel Length
1.05 in
Color
Gray
Overall Length
3.09 in
Material
Electro Tin Plated Copper
Die Code
P29, 8 (Burndy), 29 (T and B)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCC4-38DW-L
- Zoro #
- G322984719
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Gray
- Material
- Electro Tin Plated Copper
- Die Code
- P29, 8 (Burndy), 29 (T and B)
- Standards
- UL 486A/486B, CSA C22.2
- For Conductor Material
- Copper
Dimensions
- Barrel Length
- 1.05 in
- Overall Length
- 3.09 in
- Stud Size
- 3/8 in
Description
35 kV, 3/8" Stud, 4 to 3 AWG Stranded, 2 AWG Solid, Gray, Tin Plated Copper, Long, Straight Barrel, 2-Hole, Compression Cable Lug (50 per Pack)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.