Zoro Homepage

Male Disconnect, non-insulated, 12 - 10

  • Mfr # D10-250M-D

  • Zoro # G3037249


product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

For Use With
CT-100, CT-1570, CT-1701, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Overall Length
0.72 in
Width
0.25 in
Maximum Voltage (V)
2000
Wire Strip Length (mm)
7.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10-250M-D
Zoro #
G3037249
UPC #
7498382491
Country of Origin
Mexico

Dimensions

Overall Length
0.72 in
Width
0.25 in
Wire Strip Length (mm)
7.1
Maximum Copper Conductor Size (AWG)
#10
Maximum Wire Size (AWG)
#10
Tab Size (In.)
0.250 x 0.032
Minimum Copper Conductor Size (AWG)
#12
Wire Strip Length (In.)
11933
Overall Length (mm)
18.3
Minimum Metric Conductor Size (mm²)
4
Maximum Metric Conductor Size (mm²)
6
Minimum Wire Size (AWG)
#12
Tab Size (mm)
6.3 x 0.8
Overall Length (In.)
0.72
Overall Width (In.)
0.25
Overall Width (mm)
6.3

Details

For Use With
CT-100, CT-1570, CT-1701, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Maximum Voltage (V)
2000
Disconnect Type
Male Tab Disconnect
Barrel Type
Standard
Maximum Operating Temperature (°F)
302
Base Material
Copper
Finish/Coating
Nickel-Plated
Maximum Voltage (kV)
2
Maximum Operating Temperature (°C)
150
Seam Type
Brazed
Product Type
Disconnect
Tongue Angle
Straight
Insulation Material
Non-Insulated
Connector Details
1 x Quick Disconnect
Contact Plating
Nickel
Product Material
Copper
Product Color
Metallic
Product Name
Terminal Connector
Product Class
Wire Termination
Max Operating Temperature
150 degrees celsius

Description

Male Disconnect, non-insulated, 12 - 10 AWG, .250 x .032 tab size, brazed seam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.