Male Disconnect, Nylon, 16-14AWG, PK1000

  • Mfr # DPF14-250FIM-M

  • Zoro # G0765900


product price: $540.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.9 in
Features
Flame Retardant, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF14-250FIM-M
Zoro #
G0765900
UPC #
7498320338
Country of Origin
Mexico

Dimensions

Overall Length
0.9 in
Height
0.29 in
Width
0.4"
Overall Width (mm)
10.4
Maximum Wire Insulation Diameter (mm)
4
Overall Length (In.)
0.9
Maximum Copper Conductor Size (AWG)
#14
Insulation Diameter (mm)
4.1
Overall Width (In.)
0.41
Tab Size (In.)
0.250 x 0.032
Insulation Diameter (In.)
0.16
Minimum Copper Conductor Size (AWG)
#16
Overall Length (mm)
22.9
Maximum Wire Insulation Diameter (In.)
0.16
Maximum Metric Conductor Size (mm²)
2.5
Maximum Wire Size (AWG)
#14
Wire Strip Length (mm)
7.1
Minimum Wire Size (AWG)
#16
Minimum Metric Conductor Size (mm²)
1.5
Wire Strip Length (In.)
11933
Tab Size (mm)
6.3 x 0.8

Details

Item
Male Disconnect,Nylon,16-14AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Features
Flame Retardant, Strain Relief
Barrel Type
Funnel
Flammability Rating
UL94V-2/UL94-HB
Maximum Operating Temperature (°C)
105
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Disconnect Type
Male Tab Disconnect
Maximum Operating Temperature (°F)
221
Base Material
Brass
Insulation Material
Premium Nylon
Finish/Coating
Nickel-Plated
Maximum Voltage (V)
600
Maximum Voltage (kV)
0.6
Tongue Angle
Straight
Seam Type
Butted
Product Type
Disconnect
Product Color
Blue
Product Line
DiscoGrip
Product Name
DiscoGrip Terminal Connector
Connector Details
1 x Quick Disconnect
Contact Plating
Nickel
Product Material
Brass
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Male Disconnect,Nylon,16-14AWG,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.