Zoro Homepage

Male Disconnect, nylon fully insulated,

  • Mfr # DNF14-250FIMB-K

  • Zoro # G3037827


product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-5B) or CA-800EZ (CD-800-5) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.91 in
Features
Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14-250FIMB-K
Zoro #
G3037827
UPC #
7498382313
Country of Origin
Mexico

Dimensions

Overall Length
0.91 in
Height
0.34 in
Width
0.5"
Overall Width (mm)
11.7
Overall Width (In.)
0.46
Overall Height (mm)
8.6
Overall Length (In.)
0.91
Maximum Wire Insulation Diameter (In.)
0.16
Maximum Metric Conductor Size (mm²)
2.5
Overall Height (In.)
0.34
Overall Length (mm)
23.1
Wire Strip Length (In.)
11933
Wire Strip Length (mm)
7.1
Minimum Wire Size (AWG)
#16
Maximum Copper Conductor Size (AWG)
#14
Tab Size (mm)
6.3 x 0.8
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Size (AWG)
#14
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (mm)
4.06

Description

Male Disconnect, nylon fully insulated, oversized housing, 16 - 14 AWG, .250 x .032 tab size, butted seam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.