Zoro Homepage

Male Disconnect, nylon fully insulated,

  • Mfr # DNF14250FIMX-2K

  • Zoro # G3037294


product price: $915.99
/pk 2000, $0.46/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-8B) or CA-800EZ (CD-800-8) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.97 in
Features
Molded, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14250FIMX-2K
Zoro #
G3037294
UPC #
7498334344
Country of Origin
Mexico

Dimensions

Overall Length
0.97 in
Width
0.4"
Height
0.29 in
Maximum Wire Insulation Diameter (In.)
0.24
Tab Size (In.)
0.250 x 0.032
Maximum Copper Conductor Size (AWG)
#14
Wire Strip Length (In.)
11933
Wire Strip Length (mm)
7.1
Tab Size (mm)
6.3 x 0.8
Overall Width (In.)
0.41
Minimum Wire Size (AWG)
#16
Overall Length (mm)
24.6
Minimum Copper Conductor Size (AWG)
#16
Insulation Diameter (In.)
0.24
Minimum Metric Conductor Size (mm²)
1.5
Insulation Diameter (mm)
6.2
Maximum Wire Size (AWG)
#14
Maximum Metric Conductor Size (mm²)
2.5
Overall Length (In.)
0.97
Maximum Wire Insulation Diameter (mm)
6.1
Overall Width (mm)
10.4

Description

Male Disconnect, nylon fully insulated, expanded entry, 16 - 14 AWG, .250 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.