Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, premium nylon fully ins

  • Mfr # DPF14-250FIMB-D

  • Zoro # G3038387


product price: $299.99
/pk 500, $0.60/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.92 in
Features
Strain Relief, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF14-250FIMB-D
Zoro #
G3038387
UPC #
7498320347
Country of Origin
Mexico

Dimensions

Overall Length
0.92 in
Width
0.5"
Height
0.34 in
Insulation Diameter (mm)
4.1
Maximum Copper Conductor Size (AWG)
#14
Maximum Wire Insulation Diameter (mm)
4
Wire Strip Length (In.)
11933
Overall Width (mm)
11.7
Wire Strip Length (mm)
7.1
Insulation Diameter (In.)
0.16
Tab Size (mm)
6.3 x 0.8
Minimum Copper Conductor Size (AWG)
#16
Maximum Wire Size (AWG)
#14
Minimum Metric Conductor Size (mm²)
1.5
Overall Length (mm)
23.4
Maximum Metric Conductor Size (mm²)
2.5
Minimum Wire Size (AWG)
#16
Overall Length (In.)
0.92
Maximum Wire Insulation Diameter (In.)
0.16
Overall Width (In.)
0.46
Tab Size (In.)
0.250 x 0.032

Details

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Fully Insulated
Features
Strain Relief, Flame Retardant
Seam Type
Butted
Barrel Type
Funnel
Maximum Voltage (V)
600
Finish/Coating
Nickel-Plated
Product Type
Disconnect
Maximum Operating Temperature (°C)
105
Maximum Voltage (kV)
0.6
Base Material
Brass
Maximum Operating Temperature (°F)
221
Insulation Material
Premium Nylon
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Tongue Angle
Straight
Disconnect Type
Male Tab Disconnect
Flammability Rating
UL94V-2/UL94-HB
Product Line
DiscoGrip
Product Name
DiscoGrip Terminal Connector
Product Color
Blue
Contact Plating
Nickel
Product Material
Brass
Connector Details
1 x Quick Disconnect
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Male Disconnect, premium nylon fully insulated, oversized housing, 16 - 14 AWG, .250 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.