Male Disconnect, Vyl, Brl, Insul, 16, PK25

  • Mfr # EDV14-250M-Q

  • Zoro # G0427504


product price:  $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Overall Length
0.96 in
Seam
Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDV14-250M-Q
Zoro #
G0427504
UPC #
61305636666
Country of Origin
Mexico

Dimensions

Overall Length
0.96 in
Width
0.25 in

Details

Item
Male Disconnect,Vyl,Brl,Insul,16,PK25
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600V
Standards
cULus, E78522
Connection Material
Brass
Terminal Type
Male Tab Disconnect
Finish
Nickel-Plated
Insulation Dia
0.18 in
Barrel Type
Brazed Seam
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination
Color Coding
Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.