
Male Disconnect, Vyl, Brl, Insul, 22, PK25
Mfr # EDV18-250M-Q
Zoro # G0427680
product price:Â $4.31
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.62
Key Features
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Overall Length
0.98 in
Seam
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDV18-250M-Q
Zoro #
G0427680
UPC #
61305636667
Country of Origin
Mexico
Dimensions
Overall Length
0.98 in
Width
0.25 in
Details
Item
Male Disconnect,Vyl,Brl,Insul,22,PK25
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Seam
Brazed
Max. Voltage
600V
Max. Temp.
221 Degrees F
Terminal Type
Male Tab Disconnect
Connection Material
Brass
Standards
cULus, E78522
Finish
Nickel-Plated
Insulation Dia
0.15 in
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination
Barrel Type
Brazed Seam
Color Coding
Red
Description
Male Disconnect,Vyl,Brl,Insul,22,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.