Marker Plate, 304 Stainless Steel, 3/8 in H x 1 3/4 in W, Silver, Rectangle, 100 PK
Mfr # MMP172W38-C
Zoro # G1197594
product price:Â $67.79
/pk 100, $0.68/eaKey Features
Material
304 Stainless Steel
Color
Silver
Height
3/8 in
Width
1 3/4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMP172W38-C
Zoro #
G1197594
UPC #
074983369317
Country of Origin
United States
Dimensions
Height
3/8 in
Width
1 3/4 in
Character Size
3/16"
Thickness
0.01 in
Overall Height
3/8 in
Overall Width
1 3/4 in
Details
Material
304 Stainless Steel
Item
Marker Plate
Color
Silver
Tag Shape
Rectangle
Max. Lines of Text
1
Max. Characters Per Line
8
For Use With
Pan-Steel(R) MLT-S
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Max. Characters per Line
8
RoHS Compliant
Yes
Compatible with Product Type
Cable Ties
Compatible Manufacturer Model Number
MLT-S
Outdoor Use
Yes
Standards
RoHS
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, Compatible with Product Type Cable Ties, Material 304 Stainless Steel, Max. Lines of Text 1, Number of Holes 4, Outdoor Use Yes, Overall Height 3/8 in, Overall Width 1 3/4 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.