Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Push Mount, Standard, .31" (7.9m

  • Mfr # MPMWH32-D0

  • Zoro # G2763567


product price: $273.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Application
Used with Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy and Hook and Loop Mount Cables Ties
Resists
UV, Weather
Indoor/Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPMWH32-D0
Zoro #
G2763567
UPC #
7498333607
Country of Origin
United States

Dimensions

Length
1.4 in
Width
0.58 in
Height
0.28"
Overall Length
1.4 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Application
Used with Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy and Hook and Loop Mount Cables Ties
Resists
UV, Weather
Indoor/Outdoor
Indoor/Outdoor
Temp. Range
-60 to 85°C
Mounting Method
Fir Tree Mount
Product Material
Nylon 6.6
Product Type
Cable Tying
Product Name
Cable Tie Mount
Cable Manager Type
Cable Tie Mount
Product Color
Black
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Masonry Push Mount, Standard, .31" (7.9mm) Hole, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.