Zoro Homepage

Mechanical Lug, 250 kcmil Max, 1 Hole, 3/8 in Stud, Copper

  • Mfr # PNL-250-Q

  • Zoro # G0412463


product price: $21.39
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
Number of Holes
1
For Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL-250-Q
Zoro #
G0412463
UPC #
7498363254
Country of Origin
India

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
250 kcmil
For Stud Size
3/8 in
Tongue Width
0.80 in
Width
0.8"
Height
1.05 in
Overall Length
1.97 in
Stud Hole Size (mm)
9.53
Maximum Copper Conductor Size (kcmil)
250
Stud Hole Size (In.)
44993
Overall Height (mm)
26.7
Overall Length (mm)
50
Hex Size (mm)
7.95
Tongue Thickness (In.)
0.13
Hex Size (In.)
45062
Tongue Thickness (mm)
3.3
Overall Length (In.)
1.97
Overall Height (In.)
1.05
Minimum Copper Conductor Size (AWG SOL)
6
Tongue Length
1 in

Description

Mech Lug,Cu,#6 Sol-250 Kcmil,3/8 Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.