Zoro Homepage

Mechanical Connector, 1AWG-250 Kcmil

  • Mfr # SBC250-Q

  • Zoro # G0792272


product price: $32.35
/ea

Key Features

Minimum Copper Conductor Size (AWG SOL)
1
Maximum Voltage (V)
600
Product Type
Mechanical Connectors - Split Bolt
Maximum Copper Conductor Size (kcmil)
250
UL Temperature Rating (°C)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC250-Q
Zoro #
G0792272
UPC #
7498390410
Country of Origin
Brazil

Dimensions

Minimum Copper Conductor Size (AWG SOL)
1
Maximum Copper Conductor Size (kcmil)
250
Overall Height (mm)
53
Overall Height (In.)
2.09

Details

Item
Mechanical Connector,1AWG-250 Kcmil
Maximum Voltage (V)
600
Product Type
Mechanical Connectors - Split Bolt
UL Temperature Rating (°C)
90
Standards Met
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
Base Material
Copper
Connection Type
Copper to Copper
Product Class
Split Bolts

Description

Mechanical Connector,1AWG-250 Kcmil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.