
Mechanical Connector, 4-14 AWG
Mfr # PCSB4-4-6Y
Zoro # G0781809
product price: $35.45
/eaKey Features
Number of Ports
4
Insulation Material
Clear PVC
Width
1.5"
Length
2.3"
Application
Aluminum or Copper Code Conductors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSB4-4-6Y
Zoro #
G0781809
UPC #
7498359778
Country of Origin
United States
Dimensions
Width
1.5"
Length
2.3"
Height
1.2"
Overall Length
2.29 in
Overall Width (In.)
1.5
Maximum Copper Conductor Size (AWG STR)
4
Hex Size (mm)
3.17
Minimum Copper Conductor Size (AWG STR)
14
Overall Height (In.)
1.25
Maximum Copper Conductor Size (AWG SOL)
10
Wire Strip Length (mm)
14.2
Overall Height (mm)
31.7
Wire Strip Length (In.)
0.56
Overall Length (mm)
58.1
Overall Length (In.)
2.29
Minimum Aluminum Conductor Size (AWG)
14
Minimum Copper Conductor Size (AWG SOL)
14
Overall Width (mm)
38.1
Maximum Aluminum Conductor Size (AWG)
4
Description
Mechanical Connector,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.